Shop All File Folders
Smead
File, Exp, Poly, 12Div, Black/Red
Mfr # 70866
Zoro # G0059460
original price:
$10.49
7% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13"
- Color Red, Black
- Tab Type Top Tab
- Material Polypropylene
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 70866
- Zoro # G0059460
- UPC # 086486708661
- Country of Origin China
- Category File Folders
Dimensions
Width | 13" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Expanding File |
Color | Red, Black |
Tab Type | Top Tab |
Material | Polypropylene |
Tab Cut | 1/6-Cut |
Features | Acid-free, Water Resistant, Tear Proof, Moisture Resistant, Elastic Closure, Durable, Archival-safe, Button Closure |
Includes | (12) Write-On Tab Inserts |
Sheet Standard | Letter |
Pocket Location | Internal |
Assembly Required | No |
Total Number of Pockets | 12 |
File Tab Position | Assorted |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 12 |
Closure Type | Cord & Hook |
Overall Expansion | 0.88" |
Description
Poly Frequency Expanding File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 12-1/8" x 9-1/4" x 2", White, 50/Bundle (55VK82)
- ZORO SELECT Shop Ticket Holder, Gusseted, PK15 (4YNU1)
- BSC PREFERRED 3'' x 55 yds. Clear Tape Logic #291 Industrial Tape, 24PK (S-1893)
- NANUK CASES Cubed Foam Inserts 15" x 10-1/2", Pk4 (920-FOAM)
- SMEAD Classic Expanding Wallet w/TR Gussets, 3.5" Exp, 1 Sect, Lttr, Redrope (71453)
- SMEAD Smead® 3-1/2" Accordion Expansion Wallets, Letter, Leather-Like Redrope (71353)
- SMEAD File Folder End Tab, Lavender, PK100 (25410)
- SMEAD File Pocket 8-1/2 x 14", 3.5" Expansion, Pk10, Size: Legal (74380)
- SMEAD Smead® 3-1/2" Hanging File Pockets with Sides, Legal, Standard Green, 10/Box (64320)
- SMEAD Two Pocket File Folder 8-1/2 x 11", Blue, PK25 (87854)
- SMEAD Smead Manufacturing Company SMD70490 Monthly Expanding File- Jan-Dec- Legal- 15in.x10in.- BN (SMD70490)
- Smead File Folders