Shop All File Folders
Smead
File Backs 8-1/2 x 11", Manila, Pk100
Mfr # 35511
Zoro # G5384797
product price: $57.15
/pk 100, $0.57/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-1/2"
- Color Manila
- Material Manila
- Size Letter
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 35511
- Zoro # G5384797
- UPC # 086486355117
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-1/2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8.5" |
File Size | Letter |
Folder Size | Letter |
Details
Item | File Backs with Fastener |
Color | Manila |
Material | Manila |
Divider Color | Manila |
Recycled Content | 0.1 |
Total Number of Dividers | 1 |
Fasteners per Divider | 1 |
Total Number of Fasteners | 1 |
Divider Fastener Capacity | 2" |
Cover Material | 11-pt Stock |
Description
FileBack,Fastener,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 24 oz. (BD 24)
- SWINGLINE Long Reach Stapler, Metal, Black (SWI34121)
- FELLOWES Binding Cover, 8-3/4x11-1/4", 7.5 mil, PK25 (52309)
- OHAUS Weighing Boat Gray, Dia. 3-1/2 In, PK80 (80850086)
- SMEAD File Folder End Tab, 2 Fastener, Gray, PK25, Expanded Width: 3" (34725)
- SMEAD File Folder 8-1/2 x 14", 1/3-Cut Tab, Manila, PK100, Tab Cut: 1/3 (15334)
- SMEAD Outguide, Pockets, Red, PK50 (61960)
- SMEAD Pressboard Folder, 2 Fastener, Yellow, PK25 (14939)
- SMEAD Folder, Ltr, 11Pt, 2/5Rt, Kraft Pk (SMD10786)
- SMEAD Pressboard Folder, 1" Exp, 1/3 Tab, Letter, Gray Green, PK25 (14931)
- SMEAD Folder, Classf, Lt, 2Pktdiv, Be Pk (SMD14081)
- Smead File Folders