Shop All File Folders
Smead
Fastener Classification Folder 8-1/2 x 14", Blue, PK10
Mfr # 19094
Zoro # G5385880
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 3"
- Material Pressboard
- Size Legal
- Tab Cut 2/5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 19094
- Zoro # G5385880
- UPC # 386486190948
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 3" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
File Size | Legal |
Folder Size | Legal |
Description
Classification Folder,Fastener,Blue,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Side-hanging Ey Shop Ticket Holders, PK25 (SHOPT-S)
- ZEBRA PEN LV-Refill 0.7mm Black 2pk (87012)
- NINJATEK Cheetah Steel 3Mm 2Kg (3DCH1429020)
- E-MARK Ink Refill, 1-3/4" L x 1-3/4" H (039203)
- SMEAD Classification Folder, Red, PK10, Expanded Width: 3" (19095)
- SMEAD File Jacket 8-1/2 x 11", Straight-Cut Tab, Assorted Colors, Pk100 (75613)
- SMEAD Pressboard Folder, 1/3 Cut, Dark Blue, PK25, Expanded Width: 1" (21541)
- SMEAD Folder 8-1/2 x 11", 1/2-Cut, Manila, Pk100, Tab Cut: 1/2 (24127)
- SMEAD File Fastener Folder, Manila, PK50, Tab Cut: 1/3 (19547)
- SMEAD Pressboard Folder, 6 Section, Letter, Red, PK10 (14075)
- ESSELTE PENDAFLEX CORP. Oxford® Pressboard Report Cover, 8. 1/2", 2 Prong Fastener, 11 x 17, 3" Capacity, Black (13206)
- Smead File Folders