Shop All File Folders
Smead
Expanding Wallet 8-1/2 x11", 3.5" Expansion, Brown
Mfr # 71353
Zoro # G5426149
product price: $8.55
/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 3-1/2"
- Color Brown
- Tab Type Tabless
- Material Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 71353
- Zoro # G5426149
- UPC # 086486713535
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 3-1/2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
Depth | 9 1/2" |
File Size | Letter |
Details
Item | Classic Expanding Wallets |
Color | Brown |
Tab Type | Tabless |
Material | Redrope |
Tab Cut | None |
Features | Elastic Closure, Reinforced Gusset, Flap |
Recycled Content | 0.3 |
Closure Type | Elastic Cord |
Overall Expansion | 3.5" |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Description
Expanding Wallet 3.5 In.,Elas,Ltr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE 2way Electric Pencil Sharpener, Black (BSN02870)
- PARTNERS BRAND Corrugated Boxes, 16" x 12" x 14", Kraft, 25/Bundle (161214)
- DOWLING MAGNETS North-South Bar Magnets, 1.19" x 0.31", PK100 (MC01)
- UNIVERSAL Two-Pocket Portfolio, Embossed Leather Grain Paper, Light Blue, PK25 (UNV56601EE)
- SMEAD Expanding File A-Z, Letter, 21 Pockets, Teal (70717)
- SMEAD Smead® Slash Pocket Jackets, Letter, Poly, Blue/Clear/Green/Red/Yellow, 5/Pack (89505)
- SMEAD Smead® SuperTab File Folders with Fastener, 1/3 Cut, 11 Point, Legal, Manila, 50/Box (19535)
- SMEAD Folder, Classf, 1Div, 2""Ex, Be Pk (SMD13730)
- SMEAD Smead, SIDE OPENING PRESS GUARD REPORT COVER, PRONG FASTENER, LETTER, YELLOW (81852)
- SMEAD Pocket Folder, 3.5", Red, PK50 (73805)
- BUSINESS SOURCE Expanding File Letter 21 Pocket(s) (26534)
- Smead File Folders