Shop All File Folders
Smead
Expanding Partition Wallet, Poly, Purple
Mfr # 71952
Zoro # G5416330
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13-1/4"
- Expanded Width 2-1/4"
- Tab Type Tabless
- Material Polypropylene
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 71952
- Zoro # G5416330
- UPC # 086486719520
- Country of Origin China
- Category File Folders
Dimensions
Width | 13-1/4" |
Expanded Width | 2-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.88" |
Depth | 9 7/8" |
File Size | Letter |
Details
Item | Poly Wallets |
Color | Purple |
Tab Type | Tabless |
Material | Polypropylene |
Tab Cut | None |
Sheet Capacity | 200 |
Includes | InnDura UltraColor Expanding WalletIndex Card |
Features | Acid-free, Gusset, Tear Resistant, Flap and Cord Closure, Moisture Resistant |
Number of File Pockets | 1 |
Overall Expansion | 2.25" |
Pocket/Wallet Type | Files/Papers |
Closure Type | Elastic Cord |
Description
Wallet,Explanding,Poly,Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP HP 206A, (W2112A) Yellow Original LaserJet Toner Cartridge (W2112A)
- SOLO Region Backpack, For 15.6 Laptops, 13 x 5 x 19, Light Gray (VAR704-10)
- INTERTAPE Rg286 Nat 48Mmx54.8M Ip, Pk24 (RG286.2)
- BAND-IT Giant Band 201Ss 11/4X.044X100 RL100Ft (G43299)
- SMEAD Smead, REDROPE DROP FRONT FILE POCKETS, 3.5in EXPANSION, LETTER SIZE, REDROPE, 25PK (73088)
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Recycled, PK50, Size: Legal (75607)
- SMEAD Smead, TOP TAB COLORED 2-FASTENER FOLDERS, 1/3-CUT TABS, LETTER SIZE, RED, 50PK (12740)
- SMEAD Folder, Classf, Lgl, 3""Ex, 3Div Pk (SMD19092)
- SMEAD X-Ray End Tab File Jacket w/Pocket, PK100 (66300)
- SMEAD Expanding Folder A-Z, 21 Pockets, Letter, Navy Blue (70720)
- ZORO SELECT Expandable File Alpha (A-Z) 8-1/2 x 11" Redrope, 7/8" Expansion (UNV13910)
- Smead File Folders