Shop All File Folders
Smead
Expanding Partition Wallet, Poly, Green
Mfr # 71951
Zoro # G5416349
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13-1/4"
- Expanded Width 2-1/4"
- Tab Type Tabless
- Material Polypropylene
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 71951
- Zoro # G5416349
- UPC # 086486719513
- Country of Origin China
- Category File Folders
Dimensions
Width | 13-1/4" |
Expanded Width | 2-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.88" |
Depth | 9 7/8" |
File Size | Letter |
Details
Item | Poly Wallets |
Color | Green |
Tab Type | Tabless |
Material | Polypropylene |
Tab Cut | None |
Sheet Capacity | 200 |
Features | Moisture Resistant, Acid-free, Flap and Cord Closure, Gusset, Tear Resistant |
Includes | InnDura UltraColor Expanding WalletIndex Card |
Closure Type | Elastic Cord |
Overall Expansion | 2.25" |
Number of File Pockets | 1 |
Pocket/Wallet Type | Files/Papers |
Description
Wallet,Explanding,Poly,Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Photo Paper Plus Glossy II, 10.6 mil, 8.5 x 11, Glossy White, 20PK (1432C003)
- DACASSO Black Leatherette Enhanced Conference Room Organizer (AG-1390)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P20)
- BIC Bic® Round Stic Ballpoint Pen, Medium, Black Ink, 60/Box (GSM609BK)
- SMEAD Outguide, Pockets, Red, PK50 (61960)
- SMEAD Divider, Fldr, File, Lgl, Bttm Pk (SMD35650)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Maroon, PK100, Tab Cut: 1/3 (13093)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, LAVENDER, 100PK (17434)
- SMEAD Hanging Folder Fast Tab 8-1/2 x 11", Green, PK25 (64239)
- SMEAD Expanding File 8-1/2 x 11", 2" Expansion (77243)
- SMEAD Folder, File, Ltr, 1/3, Navy Pk (SMD13193)
- Smead File Folders