Shop All File Folders
Smead
Expanding Partition Wallet, Poly, Black
Mfr # 71510
Zoro # G5416358
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16-1/2"
- Expanded Width 5-1/4"
- Color Black
- Tab Type Tabless
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 71510
- Zoro # G5416358
- UPC # 086486715102
- Country of Origin China
- Category File Folders
Dimensions
Width | 16-1/2" |
Expanded Width | 5-1/4" |
Size | Legal |
Height | 10.25" |
File Size | Legal, Letter |
Details
Item | Premium Poly Wallets |
Color | Black |
Tab Type | Tabless |
Material | Polypropylene |
Tab Cut | None |
Tab Position | Top Position |
Features | Expandable Pocket, Elastic Band Closure, Gusset, Acid-free |
Number of File Pockets | 1 |
Overall Expansion | 5.25" |
Pocket/Wallet Type | Files/Papers |
Closure Type | Elastic Cord |
Description
Wallet,Explanding,Poly,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 7", Clear (R57)
- ZORO SELECT 1-1/2" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPY0)
- PAC STRAPPING Replacement Steel Strapping Coils in Self Dispensing Carton, 3/4 x .020 x 200' (3/4X.020 CP-PAC)
- SCOTCH Box Lock Shipping Packaging Tape, 3" Core, 1.88" x 54.6 yd, Clear, PK6 (3950-6)
- SMEAD Pressboard Guides Vertical Tab Blank, PK50 (63235)
- SMEAD FILE, 3 SECTION LTR, AST (SMD11905)
- SMEAD Smead® Lockit Two-Pocket Folder, Leatherette Stock, 11 x 8-1/2, Black, 25/Box (87981)
- SMEAD Smead, REDROPE DROP FRONT FILE POCKETS, 3.5in EXPANSION, LETTER SIZE, REDROPE, 25PK (73224)
- SMEAD Recycled Pressboard Fastener Folders, Letter Size, Gray-Green, PK25 (15005)
- SMEAD SuperTab Colored Classification Folders, SafeSHIELD Coated Fastener, 2 Dividers, Letter, Gray, 10PK (14011)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Red, PK10 (UNV10213)
- Smead File Folders