Shop All File Folders
Smead
Expanding Partition Wallet, Elastic Cord
Mfr # 72375
Zoro # G5416315
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 5-1/4"
- Color Brown
- Tab Type Tabless
- Material Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 72375
- Zoro # G5416315
- UPC # 086486723756
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 5-1/4" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
File Size | Legal |
Details
Item | Classic Partition Wallets |
Color | Brown |
Tab Type | Tabless |
Material | Redrope |
Tab Cut | None |
Features | Fully Lined Tyvek® Gussets |
Recycled Content | 0.3 |
Number of File Pockets | 6 |
Overall Expansion | 5.25" |
Pocket/Wallet Type | Files/Papers |
Expansion Per Pocket | 0.88" |
Closure Type | Elastic Cord |
Description
Wallet,Explanding,Elastic Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Marker, Jumbo Tip, Blue Color Family, Ink (19N840)
- PENTEL Presto Multipurpose Correction Pen, 12 ml, White (ZL31W)
- SWISS MOBILITY Purpose Executive Briefcase, Holds Laptops 15.6", 3.5"x3.5"x12", Black (EXB1005SMBK)
- CARSON DELLOSA Kids at Work Straight Borders, 36 Feet/Pack, PK6 (3315)
- SMEAD Folder, File, Lgl, 1/3, Ast Pk (SMD16943)
- SMEAD Folder, File, Ltr, 1/3 Ast, Mla Pk (SMD10334)
- ZORO SELECT File Two Fastener Folder, Green, Pk50 (12140)
- SMEAD Smead® 3-1/2" Accordion Expansion Straight Tab File Pockets w/Tyvek, Lgl, Manila, 10/Bx (76164)
- SMEAD Folder, File, Suprtab, Ltr, Mla Pk (SMD10301)
- SMEAD Smead, HEAVYWEIGHT MANILA END TAB EXPANSION FOLDERS, STRAIGHT TAB, LETTER SIZE, 50PK (24275)
- SMEAD Wallets, Expanding, Elastic Cord, PK10, Size: Legal (71111)
- Smead File Folders