Shop All File Folders
Smead
Expanding Folder, Assorted Colors, Pk4
Mfr # 73550
Zoro # G5382791
product price: $19.99
/pk 4, $5.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 3-1/2"
- Color Blue, Green, Red, Yellow
- Tab Type Top Tab
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 73550
- Zoro # G5382791
- UPC # 086486735506
- Country of Origin China
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 3-1/2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
File Size | Legal |
Details
Item | Poly File Pockets |
Color | Blue, Green, Red, Yellow |
Tab Type | Top Tab |
Material | Polypropylene |
Tab Cut | Straight |
Features | Tear Resistant, Acid-free, Water Resistant |
Overall Expansion | 3.5" |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Assortment | Blue; Green; Red; Yellow |
Description
Folder,Expanding,3.5 In.,Assorted,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY 4 1/2 in FAE-6004 Scissors (M582)
- IMPRESO Adding Machine/Cash Register Thermal Paper Roll, 0.5" Core, 2.25" x 50 ft, WE, 50PK (3295)
- ZORO SELECT Flat Corrugated Boxes, 22" x 14" x 4", Kraft, 25/Bundle (55VH67)
- UNIVERSAL Message Stamp, URGENT, Pre-Inked One-Color, Red (UNV10070)
- SMEAD Folder, File, Lgl, 1/3, Ast Pk (SMD16943)
- SMEAD Folder, Hang, Lgl, 1/3, Exp3 Pk (SMD64341)
- SMEAD Folder, File, Ltr, 1/3, Purple Pk (SMD13043)
- SMEAD Fastener Folder, 1-1/2" Exp, 2 Fast/Pos 1 and 3, Ltr, 50/BX, MLA PK (SMD34276)
- SMEAD Pressboard Folder Top Tab, Green, PK10, Expanded Width: 2" (13733)
- SMEAD Pressboard Folder, Gray, PK25 (14920)
- SMEAD Smead® Expanding File, 12 Pockets, Poly, Letter, Black/Blue (70863)
- Smead File Folders