Shop All File Folders
Smead
Expanding Folder A-Z, 21 Pockets, Letter, Purple
Mfr # 70721
Zoro # G5383080
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Index Tab Type A to Z
- Tab Type Top Tab
- Material Colored Stock
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 70721
- Zoro # G5383080
- UPC # 086486707213
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10" |
File Size | Letter |
Details
Item | Colored Expanding Files |
Color | Purple |
Index Tab Type | A to Z |
Tab Type | Top Tab |
Material | Colored Stock |
Tab Cut | 1/21-Cut |
Features | Reinforced Gusset |
Recycled Content | 0.1 |
Divider Thickness | 11 pt. |
Environmental Certification | SFI |
Number of Plys | 2 |
Sheet Standard | Letter |
Total Number of Pockets | 21 |
Assembly Required | No |
Expansion Per Pocket | 0.88" |
Pocket/Wallet Type | Files/Papers |
File Tab Position | Assorted |
Number of File Pockets | 21 |
Description
Folder,Expanding,A-Z,12x10,Purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Ride On Activity Car Toy Push Walking with Steering Wheel, Lights, Sounds, Music for Babies/Toddlers (856387ISN)
- CAR DEALER DEPOT Wide Tip Windshield Markers: White (956-WH)
- C-LINE PRODUCTS Photo Mounting Sheets, 11 x 9", PK50 (85050)
- SCOTCH Magic Tape, 3/4 x 1000 in., Clear, PK10 (810P10K)
- SMEAD Reinforced End Tab Colored Folders, Straight Tab, Letter, Pink, PK100 (25610)
- SMEAD Folder, File, Ltr, 2/5 Rt, Mla Pk (SMD10385)
- SMEAD Hanging Pressboard Folder, 4 Section, Blue (65105)
- SMEAD Manila Index Guide 5 x 8", PK100 (57030)
- SMEAD File Jacket 8-1/2 x 11", Straight-Cut Tab, Manila, Pk100 (75410)
- SMEAD Smead® Jan-Dec Open Accordion Expanding File, 12 Pocket, Letter, Leather-Like Redrope (70488)
- ACCO BRANDS - Inc. ACC16056 Classification Folders- 3in. Exp- Legal- 2 Partition- Mist Gray (AC463362)
- Smead File Folders