Shop All File Folders
This Product is Discontinued
Smead
Expanding File Wallet, Assorted Colors, PK4 (Discontinued)
Mfr # 77300
Zoro # G5416078
This Product is Discontinued
Key Features
- Number of Pockets 1
- Width 15"
- Expanded Width 2"
- Color Blue, Purple, Red, Yellow
- Material Colored Antimicrobial Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 77300
- Zoro # G5416078
- UPC # 086486773003
- Country of Origin United States
- Category File Folders
Dimensions
Width | 15" |
Expanded Width | 2" |
Size | Legal |
Height | 10 in |
Overall Width | 15 in |
Paper Size | Legal |
Expanded Depth | 2 in |
Details
Item | Expandable Organizer |
Number of Pockets | 1 |
Color | Blue, Purple, Red, Yellow |
Material | Colored Antimicrobial Stock |
Features | Acid-Free, Bacteria Resistant, Mildew Resistant, Mold Resistant |
Product Type | Expandable File Wallets |
Closure Style | Elastic Cord |
Description
Expandable Organizer, Number of Pockets 1, Material Colored Antimicrobial Stock, Color Blue, Purple, Red, Yellow, Height 10 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.