Shop All File Folders
This Product is Discontinued
Smead
Expanding File, Recycled, 12 Pocket, Blue (Discontinued)
Mfr # 70779
Zoro # G5383029
This Product is Discontinued
Key Features
- Width 12"
- Color Blue Moon
- Size Letter
- Sheet Size 8 1/2" Width x 11" Length
- Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 70779
- Zoro # G5383029
- UPC # 086486707794
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10" |
File Size | Letter |
Details
Item | Folder,Expanding,12 Pocket,Recycled,Blue |
Color | Blue Moon |
Features | Elastic Closure, Acid-free |
Recycled Content | 1 |
Sheet Standard | Letter |
Divider Thickness | 11 pt. |
Assembly Required | No |
Environmental Certification | Green Seal |
Total Number of Pockets | 12 |
Description
Folder,Expanding,12 Pocket,Recycled,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.