Shop All File Folders
Smead
Expanding File Monthly Jan-Dec
Mfr # 70490
Zoro # G5383126
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15"
- Color Brown
- Index Tab Type Jan to Dec
- Tab Type Top Tab
- Material Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 70490
- Zoro # G5383126
- UPC # 086486704908
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 15" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 10" |
File Size | Legal |
Details
Item | Tuff Expanding Files |
Color | Brown |
Index Tab Type | Jan to Dec |
Tab Type | Top Tab |
Material | Redrope |
Tab Cut | 1/12-Cut |
Features | Open-Top Stadium-File Design |
Recycled Content | 0.3 |
Divider Thickness | 11 pt. |
Divider Material | Redrope |
Total Number of Pockets | 12 |
Environmental Certification | SFI |
Assembly Required | No |
Accessibility | Top Load |
Sheet Standard | Legal |
Expansion Per Pocket | 0.88" |
Number of File Pockets | 12 |
Pocket/Wallet Type | Files/Papers |
File Tab Position | Assorted |
Description
Folder,Expanding,15x10,Jan-Dec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Extra, Storage File Box, White, PK4 (0070205)
- AVERY Business Cards 2" x 3.5", Sure Fe, PK100 (28371)
- PARTNERS BRAND HH-700 Banding and Strapping Safety Cutter, Yellow, 10/Case (KN138)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, "Fluorescent Packs, 2" x 3", Assorted Colors, 5000/Case (DL1232)
- SMEAD Folder Envelope 8-1/2 x 11", 3 Hole, Pk3 (89500)
- SMEAD Smead Pressboard Classification Folders, Self Tab, Legal, Eight-Section, Red, 10/Box (19092)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Bright Red (81252)
- SMEAD Folders, w/Fastener, 3" Exp, 1/3 Cut Tab, Ltr, 25/BX, Gray Green PK (SMD15005)
- SMEAD Smead® Top Tab Classification Folders, Two Dividers, Six-Section, Green, 10/Box (14002)
- SMEAD Smead, 100% RECYCLED TOP TAB FILE POCKETS, 3.5in EXPANSION, LETTER SIZE, REDROPE, 25PK (73205)
- PENDAFLEX Manila End Tab Expansion Folders, Straight Tab, Legal Size, 50PK (16635)
- Smead File Folders