Shop All File Folders
Smead
Expanding File, Letter, 1/5 Tab, 6 Pockets, Redrope
Mfr # 70540
Zoro # G5383117
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color Brown
- Index Tab Type School Subject; Customizable
- Tab Type Top Tab
- Material Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 70540
- Zoro # G5383117
- UPC # 086486705400
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10" |
File Size | Letter |
Description
Folder,Expanding,12x10,6 Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 12 1/2" x 5" x 3", White, 50/Bundle (55VK88)
- ZORO SELECT Flat Corrugated Boxes, 14" x 12" x 4", Kraft, 25/Bundle (11R361)
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (BICCSM11BK)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 10", Kraft, 25/Bundle (11R265)
- SMEAD Translucent Project Jacket, PK5 (85751)
- SMEAD Smead® Waterproof Poly File Folders, 1/3 Cut Top Tab, Letter, Green, 24/Box (10502)
- SMEAD File Fastener Folder 8-1/2 x 11", Manila, PK50, Size: Letter (34120)
- SMEAD Pressboard Folder, 3 Dividers, Green, PK10 (14097)
- SMEAD Smead, STACKABLE FOLDER DIVIDERS W/ FASTENERS, 1/5-CUT END TAB, LETTER SIZE, MANILA, 50PK (35600)
- SMEAD Folder, Ltr, Strt, 3Div, Pk (SMD26865)
- SMEAD Manila Index Guide 5 x 8", PK100 (57030)
- Smead File Folders