Shop All File Folders
Smead
Expanding File, Legal, Daily (1-31), 31 Pockets, Redrope, Width: 15"
Mfr # 70469
Zoro # G5383141
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Color Brown
- Index Tab Type 1 to 31
- Tab Type Top Tab
- Material Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 70469
- Zoro # G5383141
- UPC # 086486704694
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 15" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 10" |
File Size | Legal |
Details
Item | Tuff Expanding Files |
Color | Brown |
Index Tab Type | 1 to 31 |
Tab Type | Top Tab |
Material | Redrope |
Tab Cut | 1/31-Cut |
Features | Open-Top Stadium-File Design |
Recycled Content | 0.3 |
Sheet Standard | Legal |
Total Number of Pockets | 31 |
Divider Material | Redrope |
Environmental Certification | SFI |
Assembly Required | No |
Divider Thickness | 11 pt. |
File Tab Position | Assorted |
Expansion Per Pocket | 0.88" |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 31 |
Description
Folder,Expanding,15x10,Daily,1-31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-STAMP2 Stamp, Red/Blue, Copy, 1-5/8"x1/2" (035532)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 17", Kraft, 25/Bundle (11R298)
- SCHOLASTIC TEACHING RESOURCES Classroom Tree Bulletin Board Set (SC953788)
- FLORENCE MFG CO Vital Cluster Box Unit, 8 Mailboxes, 2 Parcel Lockers, Black (1570-8BKAF)
- SMEAD Pocket Folder 8-1/2 x 14", 5.25" Expansion, Pk10 (76174)
- SMEAD Folder, Clssfc, Ltr, 1Div, Mla Pk (SMD26825)
- SMEAD End Tab Classification Folder 8-1/2 x 11", Blue, PK10, Expanded Width: 2" (26784)
- SMEAD Top-Tab Folder, 2 Fasteners, 2" Exp, Letter, 25/BX, Gray Green PK (SMD14934)
- SMEAD Pocket, Hvywght, Lgl, 5.25""Exp Pk (SMD74390)
- SMEAD Pressboard Guides Vertical Tab Blank, PK50 (63235)
- SMEAD Pressboard Folder, Straight Cut, Letter, Manila, PK50 (14510)
- Smead File Folders