Shop All File Folders
Smead
Expanding File, Legal, Daily (1-31), 31 Pockets, Redrope, Color: Brown
Mfr # 70369
Zoro # G5383196
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Color Brown
- Index Tab Type 1 to 31
- Tab Type Top Tab
- Material Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 70369
- Zoro # G5383196
- UPC # 086486703697
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 15" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 10" |
File Size | Legal |
Description
Folder,Expanding,15x10,1-31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Cutting Mat, Self-Healing, 14x14 In, Gray (100590-1003)
- UNIVERSAL 3-7/16" x 2/3" White File Folder Label, Pk750 (UNV80011)
- BAZIC PRODUCTS Bazic Legal Size Hardboard Clipboard w/ Sturdy Spring Clip Case of 24 (1804)
- ZORO SELECT Flat Corrugated Boxes, 22" x 12" x 6", Kraft, 25/Bundle (55VH65)
- SMEAD Smead, Lockit Two-Pocket Folder, Textured Paper, 11 X 8 1/2, Dk Blue, 25PK (87982)
- SMEAD Classification Folder, Gray-Green, PK10, Size: Letter (26710)
- SMEAD File Fastener Folder, Manila, PK50 (19587)
- SMEAD Hanging Folder 1/5 Cut (64059)
- SMEAD File Folder 8-1/2 x 11", 1/3-Cut Tab, Center Position, Manila, PK100, Tab Cut: 1/3 (10336)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Orange, PK100, Tab Cut: 1/3 (12534)
- PENDAFLEX Hanging File Folders, Navy, PK25 (PFX415315NAV)
- Smead File Folders