Shop All File Folders
Smead
Expanding File Jan-Dec, 12 Pockets, Letter, Kraft
Mfr # 70186
Zoro # G5383248
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color Kraft
- Index Tab Type Jan to Dec
- Tab Type Top Tab
- Material Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 70186
- Zoro # G5383248
- UPC # 086486701860
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10" |
File Size | Letter |
Details
Item | Kraft Expanding Files |
Color | Kraft |
Index Tab Type | Jan to Dec |
Tab Type | Top Tab |
Material | Kraft |
Tab Cut | 1/12-Cut |
Features | Heavy Duty, Elastic Closure, Reinforced Gusset, Flap |
Recycled Content | 0.1 |
Sheet Standard | Letter |
Assembly Required | No |
Divider Material | Kraft |
Environmental Certification | SFI |
Divider Thickness | 11 pt. |
Total Number of Pockets | 12 |
File Tab Position | Assorted |
Number of File Pockets | 12 |
Closure Type | Elastic Cord |
Pocket/Wallet Type | Files/Papers |
Expansion Per Pocket | 0.88" |
Description
Folder,Expanding,12x10,Jan-Dec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 18 x 4 x 4'' Long Corrugated Boxes, 25PK (S-14276)
- GREAT PAPERS Stationery Letterhead, Jolly Shamr, PK80 (2019062)
- PARTNERS BRAND 6" x 12" Poly Bags W/Doorknob Handle, 1.5 mil, Clear, PK 1000 (PBDK0612)
- TOY TIME Kid's Toy Acoustic Guitar with 6 Tunable Strings and Musical Sounds |Children Learning to Play Music (282361HPR)
- SMEAD Report Cover 8-1/2 x 11", 2", Black (81124)
- SMEAD Pocket Folder 5.25" Expansion, Manila, PK10 (75174)
- SMEAD Folder, File, Antmcrb, Ltr, Mla Pk (SMD10338)
- SMEAD Pressboard Classification Folder, Bright Red, PK10 (18731)
- SMEAD Jacket Folder, 1.5", PK50 (76540)
- SMEAD Classification Folder, Blue, PK10 (19081)
- SMEAD Pocket, Vinylw/Flap, Slfadh Pk (SMD68144)
- Smead File Folders