Shop All File Folders
Smead
Expanding File Jan-Dec, 12 Pocket, Letter, Redrope
Mfr # 70488
Zoro # G5383135
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color Brown
- Index Tab Type Jan to Dec
- Tab Type Top Tab
- Material Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 70488
- Zoro # G5383135
- UPC # 086486704885
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10" |
File Size | Letter |
Details
Item | Tuff Expanding Files |
Color | Brown |
Index Tab Type | Jan to Dec |
Tab Type | Top Tab |
Material | Redrope |
Tab Cut | 1/12-Cut |
Features | Open-Top Stadium-File Design |
Recycled Content | 0.3 |
Accessibility | Top Load |
Environmental Certification | SFI |
Sheet Standard | Letter |
Divider Material | Redrope |
Total Number of Pockets | 12 |
Assembly Required | No |
Divider Thickness | 11 pt. |
File Tab Position | Assorted |
Pocket/Wallet Type | Files/Papers |
Expansion Per Pocket | 0.88" |
Number of File Pockets | 12 |
Description
Folder,Expanding,12x10,Jan-Dec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Remanufactured Compatible Toner For Brother TN436M, Magenta, 6.5K VL (TN-436M)
- AMPAD White Narrow Rule Pad Perforated Size, Pk12 (20-322)
- SHARPIE Tank Style Highlighters, Blue Ink, Chisel Tip, Blue Barrel, PK12 (25010)
- SEALER SALES Silicone Rubber Pad for W-450A, W-455A (SR-W-450A/455A)
- SMEAD Hanging Folder Fast Tab 8-1/2 x 11", Green, PK25 (64055)
- SMEAD File Folder End Tab, Expander, Manila, PK50, Size: Legal (27275)
- SMEAD Two Pocket File Folder 8-1/2 x 11", Blue, PK25 (87854)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Yellow (73243)
- SMEAD Pressboard Folder 8-1/2 x 11", 1/3-Cut Tab, Green, Pk25 (13234)
- SMEAD Blue Desk Folder, A-Z, 1-20 (89237)
- UNIVERSAL ONE File Folders 9-1/2" x 11-3/4", Violet, Pk100 (UNV10505)
- Smead File Folders