Shop All File Folders
Smead
Expanding File Daily 1-31, Letter, 31 Pockets, Redrope
Mfr # 70467
Zoro # G5383150
original price:
$34.85
6% off
new price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color Brown
- Index Tab Type 1 to 31
- Tab Type Top Tab
- Material Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 70467
- Zoro # G5383150
- UPC # 086486704670
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10" |
File Size | Letter |
Details
Item | Tuff Expanding Files |
Color | Brown |
Index Tab Type | 1 to 31 |
Tab Type | Top Tab |
Material | Redrope |
Tab Cut | 1/31-Cut |
Features | Open-Top Stadium-File Design |
Recycled Content | 0.3 |
Divider Material | Redrope |
Assembly Required | No |
Sheet Standard | Letter |
Divider Thickness | 11 pt. |
Total Number of Pockets | 31 |
Environmental Certification | SFI |
Expansion Per Pocket | 0.88" |
Number of File Pockets | 31 |
Pocket/Wallet Type | Files/Papers |
File Tab Position | Assorted |
Description
Folder,Expanding,12x10,Daily,1-31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poly Mailer, 9"x12", White, PK500 (36DY89)
- MASTER 5-Hole Punch, Adjustable, 11/32", 40 Sht Cap, Tan (MAT525M)
- MEASURETEK Digital Compact Bench Scale 6kg/12 lb. Capacity (GGS_42962)
- MUSGRAVE PENCIL CO Believe Achieve Succeed Motivational Pencils, 12 Per Pack, PK12 (2279D)
- SMEAD Translucents Project Jacket, Assorted Colors, Pk5 (85750)
- SMEAD 4-Section Hanging Classification Folder- Pressboard/Kraft- Letter- Blue (SM33304)
- SMEAD Smead® SuperTab Colored File Folders, 1/3 Cut, Letter, Assorted, 100/Box (11987)
- SMEAD Folder, File, Ltr, 1/3 Ast, Yw Pk (SMD12934)
- SMEAD Hanging Folder 1/3 Cut Tab, Clear, PK25 (64615)
- SMEAD 2" File Folder, 2 Divider, Letter, Green, PK10 (14063)
- ACCO Classification Folder 8-1/2 x 11", 4 Section, Green, Pk10 (A7015044)
- Smead File Folders