Shop All File Folders
Smead
Expanding File A-Z, Letter, 21 Pockets, Teal
Mfr # 70717
Zoro # G5383108
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Index Tab Type A to Z
- Tab Type Top Tab
- Material Colored Stock
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 70717
- Zoro # G5383108
- UPC # 086486707176
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10" |
File Size | Letter |
Details
Item | Colored Expanding Files |
Color | Teal |
Index Tab Type | A to Z |
Tab Type | Top Tab |
Material | Colored Stock |
Tab Cut | 1/21-Cut |
Features | Reinforced Gusset |
Recycled Content | 0.1 |
Assembly Required | No |
Environmental Certification | SFI |
Total Number of Pockets | 21 |
Divider Thickness | 11 pt. |
Number of Plys | 2 |
Sheet Standard | Letter |
File Tab Position | Assorted |
Number of File Pockets | 21 |
Pocket/Wallet Type | Files/Papers |
Expansion Per Pocket | 0.88" |
Description
Folder,Expanding,12x10,A-Z,Teal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC Business Card Holder, 3-7/8"x1-7/8"x2-3/8", Clear (OIC97832)
- A&D WEIGHING Digital Compact Bench Scale 200g Capacity (EK-200I)
- UNIVERSAL Hanging Folder Index Tabs, 3-1/2 In, PK25 (UNV43313)
- AVERY Tend Card, 1 Up, Ivory, PK50 (5915)
- SMEAD Expanding Folder A-Z, 21 Pockets, Letter, Navy Blue (70720)
- SMEAD Jacket, File, Ltr, 1""Exp, Mla Pk (SMD75520)
- SMEAD Pocket Folder, 5.25", Red, PK50 (73810)
- SMEAD Jacket, Project 5Pk Lt Clear Pk (SMD85751)
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Recycled, PK50, Size: Legal (75607)
- SMEAD Folder, File, Ltr, 1/3, Yellow Pk (SMD12943)
- BUSINESS SOURCE Expanding File Letter 12 Pocket(s) (26536)
- Smead File Folders