Shop All File Folders
Zoro Select
Expanding File A-Z, 21 Pockets, Kraft, Letter, Brown
Mfr # 70121
Zoro # G5383266
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 21
- Width 12"
- Color Brown
- Index Tab Type A to Z
- Tab Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 70121
- Zoro # G5383266
- UPC # 086486701211
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10 in |
File Size | Letter |
Overall Width | 12 in |
Paper Size | Letter |
Description
Expandable File Folder, Number of Pockets 21, Material Kraft, Color Brown, Height 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK A20 Paint Marker w/ Reversible Tip VIOLET (10712)
- ROCKETBOOK Mini Notepad, Midnight Blue Cover, Dot Grid Rule, 3 x 5.5, White, 24 Sheets (EVR-M-R-CDF)
- GARDNER BENDER REDUCER/SPLICER 6-250AWG (GBSPA-250)
- KINETIC SAND Spin Master Beach Sand Natural (6028362)
- SMEAD Smead, REDROPE DROP FRONT FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, REDROPE, 25PK (74088)
- SMEAD Folder, File, Suprtab, Organzr Pk (SMD11989)
- SMEAD Smead, Lockit Two-Pocket Folder, Textured Paper, 11 X 8 1/2, Dk Blue, 25PK (87982)
- SMEAD Retention Jackets, Legal/Letter, Poly, Clear, PK24 (68191)
- SMEAD File Folder 8-1/2 x 11", 2/3" Cut, Manila, PK100 (10385)
- SMEAD Expanding File 8-1/2 x 11", 2" Expansion (77243)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Lavendar, PK100, Tab Cut: 1/3 (12443)
- Zoro Select File Folders