Shop All File Folders
Smead
Expanding File 9.5x14.75", 5-1/4" Expansion
Mfr # 71075
Zoro # G4695875
original price:
$6.49
5% off
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-3/4"
- Expanded Width 5-1/4"
- Color Redrope
- Tab Type Tabless
- Material Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 71075
- Zoro # G4695875
- UPC # 086486710756
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14-3/4" |
Expanded Width | 5-1/4" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
File Size | Legal |
Depth | 9 1/2" |
Details
Item | Redrope Expanding Wallets |
Color | Redrope |
Tab Type | Tabless |
Material | Redrope |
Tab Cut | None |
Recycled Content | 0.3 |
Assembly Required | No |
Environmental Certification | SFI |
Sheet Standard | Legal |
Overall Expansion | 5.25" |
Number of File Pockets | 1 |
Closure Type | Cloth Tie |
Pocket/Wallet Type | Files/Papers |
Description
Expanding File,9.5x14.75 In.,5.25 In. Exp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 12" KF-Series Hand Sealer w/ 5mm Seal Width (KF-305H)
- UNIVERSAL Binder Clips in Dispenser Tub, Mini, Assorted Colors, PK60 (UNV31027)
- ZORO SELECT 12" x 12" Open Poly Bags, 1 mil, Clear (5DRL5)
- IDENTITY GROUP Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Red (P5430RE)
- SMEAD Smead, TOP TAB COLORED 2-FASTENER FOLDERS, 1/3-CUT TABS, LETTER SIZE, RED, 50PK (12740)
- SMEAD Smead, FILE BACKS W/ 2in CAPACITY PRONG FASTENERS, LEGAL SIZE, MANILA, 100PK (35521)
- SMEAD Top Tab Poly Colored File Folders, 1/3-Cut Tabs: Assorted, Letter, 0.75" Exp, Assorted Colors, 12PK (10505)
- SMEAD Smead, TOP OPENING PRESS GUARD REPORT COVER, PRONG FASTENER, 11 X 17, BLUE (81078)
- SMEAD Pressboard Folder, 3 Dividers, Green, PK10 (14097)
- SMEAD Hanging File Folder, Assorted Colors, PK25 (64056)
- ACCO Report Cover Side Bound 11x17", Red (A7047078A)
- Smead File Folders