Shop All File Folders
Smead
Expanding File 8-1/2 x 11", 2" Expansion
Mfr # 77142
Zoro # G4695997
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 2"
- Color Redrope
- Tab Type Tabless
- Material Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 77142
- Zoro # G4695997
- UPC # 086486771429
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Expanding Wallets |
Color | Redrope |
Tab Type | Tabless |
Material | Redrope |
Tab Cut | None |
Features | Heavy Duty, Hook & Loop Closure, Flap |
Thickness | 12.5 pt. |
Sheet Capacity | 600 |
Recycled Content | 0.3 |
Accessibility | Top Load |
Environmental Certification | SFI |
Sheet Standard | Letter |
Assembly Required | No |
Pocket/Wallet Type | Files/Papers |
Closure Type | Hook & Loop |
Number of File Pockets | 1 |
Overall Expansion | 2" |
Description
Expanding File,Letter,2 In. Expansion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle with Care", 3" x 5", Red/White, 500/Roll (SCL536)
- HP HP 206X, W2111X High-Yield Cyan Original LaserJet Toner Cartridge (W2111X)
- ZORO SELECT 2" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27553)
- AVERY Economy View Binder, 1" Round Rings, 175-S (7771105710)
- SMEAD Top-Tab Folder, 2 Fasteners/Pos 1 and 3, Legal, 50/BX, MA PK (SMD19513)
- SMEAD Self-Adhesive Dividers, Letter, 2 Sections, Manila, PK100 (68027)
- SMEAD Hanging File Folder, Yellow, PK25 (64069)
- SMEAD SuperTab Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter, 0.75" Expansion, Polypropylene, 12PK (10516)
- SMEAD Folder, Classf, Ltr, 2Div, Rd Pk (SMD14061)
- SMEAD Pocket, File, Ltr, 3.5""Expansn Pk (SMD75124)
- SMEAD File Fastener Folder 1/3-Cut, PK50 (19837)
- Smead File Folders