Shop All File Folders
Zoro Select
Expanding File 12 x 10", 31 Pockets, 1-31, Kraft
Mfr # 70168
Zoro # G5383257
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 31
- Width 12"
- Color Brown
- Index Tab Type 1 to 31
- Tab Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 70168
- Zoro # G5383257
- UPC # 086486701686
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10 in |
File Size | Letter |
Overall Width | 12 in |
Paper Size | Letter |
Description
Expandable File Folder, Number of Pockets 31, Material Kraft, Color Brown, Height 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Bundling Stretch Film, 3" x 120 Gauge x 600', Clear, 18/Case (TNB703)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- LORELL Markerboard, Melamine Surface, 11"x17", White (LLR75621)
- XEROX High-Yield Toner, 4,800 Page-Yield, Cyan (106R03514)
- SMEAD Smead® Hanging Folders, 1/5 Tab, 11 Point Stock, Letter, Green, 25/Box (64055)
- SMEAD Two Pocket File Folder, Red, PK25 (87727)
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket (70318)
- SMEAD Pressboard Folder Super Tab, Manila, PK50 (10401)
- SMEAD Self-Adhesive Dividers, Letter, 2 Section, PK25 (68025)
- SMEAD Folder, File, Ltr, 2/5 Rtc, Mla Pk (SMD10376)
- PENDAFLEX Pendaflex 615215YEL Poly Laminate Hanging Folders; Yellow - Letter Size (615215YEL)
- Zoro Select File Folders