Shop All File Folders
Smead
Expanding File, 12 Pocket, Black, Width: 13"
Mfr # 70901
Zoro # G5382995
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13"
- Index Tab Type A to Z; Jan to Dec; Customizable
- Tab Type Top Tab
- Material Polypropylene
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 70901
- Zoro # G5382995
- UPC # 086486709019
- Country of Origin China
- Category File Folders
Dimensions
Width | 13" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10" |
File Size | Letter |
Description
Folder,Expanding,12 Pocket Folder,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC TEACHING RESOURCES Scholastic Daily Record Keeper, PK3 (SC-0590490680)
- PRINTEK Pm700 Single Ribbon Cartridge - Must Order In Quantities Of 4 (99003L)
- C-LINE PRODUCTS Classroom Connector Folders, Orange, PK25 (32002)
- C-LINE PRODUCTS Magnetic Cubicle Keepers, 8 1/2x11, PK25 (37991)
- SMEAD Expanding File, 12 Pocket, Blue (70902)
- SMEAD File Folder End Tab, Blue, PK10, Expanded Width: 2" (29783)
- SMEAD Smead, FASTAB HANGING PRESSBOARD CLASSIFICATION FOLDERS, LETTER SIZE, 2 DIVIDERS, BLUE (65115)
- SMEAD Smead, EASY GRIP POCKETS, 5.25in EXPANSION, LETTER SIZE, REDROPE, 10PK (73209)
- SMEAD Folder, File, Prsbd, Ltr, 2""Exp Pk (SMD26210)
- SMEAD Smead® File Folders, 1/3 Cut, Reinforced Top Tab, Letter, Pink, 100/Box (12634)
- SMEAD Hanging File Folder, Green, PK20, Size: Legal (64136)
- Smead File Folders