Shop All File Folders
Smead
Expanding File, 12 Divider, Blue
Mfr # 70876
Zoro # G5383001
original price:
$12.09
9% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13"
- Color Blue
- Index Tab Type A to Z; Jan to Dec; Customizable
- Tab Type Top Tab
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 70876
- Zoro # G5383001
- UPC # 086486708760
- Country of Origin China
- Category File Folders
Dimensions
Width | 13" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Depth | 9 1/2" |
Description
Folder,Expanding,12 Divider,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSONITE Xenon 3 Laptop Backpack, 12 x 8 x 17.5, Ballistic Polyester, Black (89431-1041)
- SHARPIE Red Chisel Tip Permanent Markers, 12 PK (38202)
- POST-IT Pads in Miami Colors, 4 x 6, 90/Pad, PK3 (660-3SSMIA)
- LEE Fingertip Moisteners, 1-3/4 oz, Pink, PK2 (LEE10132)
- SMEAD Pressboard Folder, 2" Exp, 1/3 Tab, Letter, Gray Green, PK25 (14934)
- SMEAD Smead Manufacturing Company SMD64059 Colored Hanging Folders- .2 Tab Cut- Letter Size- Assorted (SMD64059)
- SMEAD Smead, Lockit Two-Pocket Folder, Textured Paper, 11 X 8 1/2, Dk Blue, 25PK (87982)
- SMEAD File Folder End Tab, Manila, PK100, Size: Letter (24113)
- SMEAD Folder, File, Ltr, 1/3 Ast, Mla, PK100 (10330)
- SMEAD Folder, Hanging, Ltr, 1/5, Ast Pk (SMD64056)
- ROOMFACTORY Bazic Asst. Color 2-Pockets Portfolios w/ 3-Prong Fastener Pack of 100 (RO975875)
- Smead File Folders