Shop All File Folders
Smead
Expanding File 10x15", 5-1/4" Expansion
Mfr # 71076
Zoro # G4695890
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15"
- Expanded Width 5-1/4"
- Color Redrope
- Tab Type Tabless
- Material Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 71076
- Zoro # G4695890
- UPC # 086486710763
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 15" |
Expanded Width | 5-1/4" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 10" |
File Size | Legal |
Depth | 10" |
Details
Item | Redrope Expanding Wallets |
Color | Redrope |
Tab Type | Tabless |
Material | Redrope |
Tab Cut | None |
Includes | Expanding WalletProtective Flap with Cloth Tie |
Features | Reinforced Gusset, Tyvek Gusset |
Recycled Content | 0.3 |
Sheet Standard | Legal |
Environmental Certification | SFI |
Assembly Required | No |
Number of File Pockets | 1 |
Closure Type | Cloth Tie |
Overall Expansion | 5.25" |
Pocket/Wallet Type | Files/Papers |
Description
Expanding File,10x15 In.,5.25 In. Expansion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Paper Weigh Boat, Medium, Brown, PK500 (HS120313)
- OXFORD ReportCover, 3Fasteners, Dark, PK25 (52538)
- PENDAFLEX Hanging Classification Folders 8-1/2 x 11", Blue (PFX59225)
- FUJITSU SCANNERS FUJITSU FI-8170 ADF DOC SCANNER 70PPM (PA03810-B055)
- SMEAD Jacket Folder, 1.5", PK50 (76540)
- SMEAD Smead® 3-1/2" Accordion Expansion Wallets, Letter, Leather-Like Redrope (71353)
- SMEAD Smead® Side Opening Pressboard Report Cover, Prong Fastener, Letter, Dark Blue (81351)
- SMEAD Wallet, Sewn Edges, Front Pocket, Black (71500)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Red (81752)
- SMEAD Folder, 1/3Cut, Ltr, We Pk (SMD12843)
- ACCO Two-Pocket Folder, 1/2" Extension, Clear/Black, Pk10 (A7026101A)
- Smead File Folders