Shop All File Folders
Smead
Expanding File 10x15", 3-1/2" Expansion
Mfr # 71456
Zoro # G4695936
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Expanded Width 3-1/2"
- Color Brown
- Tab Type Tabless
- Material Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 71456
- Zoro # G4695936
- UPC # 086486714563
- Country of Origin United States
- Category File Folders
Dimensions
Width | 15" |
Expanded Width | 3-1/2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 10" |
Depth | 10" |
File Size | Legal |
Details
Item | Classic Expanding Wallets |
Color | Brown |
Tab Type | Tabless |
Material | Redrope |
Tab Cut | None |
Features | Fully-Lined Tear-Resistant Gussets |
Recycled Content | 0.3 |
Assembly Required | No |
Sheet Standard | Legal |
Environmental Certification | SFI |
Overall Expansion | 3.5" |
Number of File Pockets | 1 |
Closure Type | Elastic Cord |
Pocket/Wallet Type | Files/Papers |
Description
Expanding File,10x15 In.,3.5 In. Expansion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll, Insulated, 3/16", 24" W (56LA15)
- AZAR DISPLAYS Dark Gray/Smoke Plastic Wall Mount File Holder with Magnets, 4PK (250045-SMK)
- RITE IN THE RAIN All Weather Notebook, Tan, Universal, PK3 (971TFX-M)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 18" x 18", Kraft, 15/Bundle (493U80)
- SMEAD File Jacket 8-1/2 x 11", Straight, PK100 (75500)
- SMEAD Smead, REINFORCED END TAB COLORED FOLDERS, STRAIGHT TAB, LETTER SIZE, LAVENDER, 100PK (25410)
- SMEAD End Tab Tuff File Pocket, 3-1/2" Expansion, Pk10, Size: Legal (74780)
- SMEAD Pocket File 8-1/2 x 11", 3-1/2 Expansion, Red (73231)
- SMEAD Pressboard Folder, 1" Exp, 1/3 Tab, Letter, Gray Green, PK25 (14931)
- SMEAD Top-tab Folders, 3/4" Exp, 1 Fastener/Pos 1, Ltr, 50/BX, MLA PK (SMD14534)
- UNIVERSAL Self-Adhesive Paper/File Fastener, PK100 (UNV81003)
- Smead File Folders