Shop All File Folders
Smead
Expanding File 10x15", 3-1/2" Expansion
Mfr # 71356
Zoro # G4695945
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Expanded Width 3-1/2"
- Color Brown
- Tab Type Tabless
- Material Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 71356
- Zoro # G4695945
- UPC # 086486713566
- Country of Origin United States
- Category File Folders
Dimensions
Width | 15" |
Expanded Width | 3-1/2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 10" |
Depth | 10" |
File Size | Legal |
Details
Item | Classic Expanding Wallets |
Color | Brown |
Tab Type | Tabless |
Material | Redrope |
Tab Cut | None |
Features | Reinforced Gusset, Elastic Closure, Flap |
Recycled Content | 0.3 |
Assembly Required | No |
Closure Type | Elastic Cord |
Overall Expansion | 3.5" |
Number of File Pockets | 1 |
Pocket/Wallet Type | Files/Papers |
Description
Expanding File,10x15 In.,3.5 In. Expansion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Spring Scale, 500g Capacity (8263-M0)
- PAPER MATE Pen, Flair, Cndypop, Med, PK36 (1984556)
- ZORO SELECT 1-5/8" x 3-1/4" Red Paper Wire Tag, Pk1000 (1GYR3)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, White Opaque (15A929)
- SMEAD Smead® Side Opening Pressboard Report Cover, Prong Fastener, Letter, Dark Blue (81351)
- SMEAD Folder, Ltr, 11Pt, 2/5Rt, Kraft Pk (SMD10786)
- SMEAD Classification Folder, Yellow, PK10 (19034)
- SMEAD SuperTab Colored File Folders, 1/3-Cut Tabs, Letter Size, Asstd, PK24 (11956)
- SMEAD File Folders, Straight, Ltr, Manila, PK100 (10310)
- SMEAD File Folder End Tab, Manila, PK250 (34125)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Blue (73235)
- Smead File Folders