Shop All File Folders
Smead
Expanding File 10x15", 2" Expansion
Mfr # 77145
Zoro # G4696006
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Expanded Width 2"
- Color Redrope
- Tab Type Tabless
- Material Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 77145
- Zoro # G4696006
- UPC # 086486771450
- Country of Origin United States
- Category File Folders
Dimensions
Width | 15" |
Expanded Width | 2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 10" |
Depth | 10" |
File Size | Legal |
Details
Item | Expanding Wallets |
Color | Redrope |
Tab Type | Tabless |
Material | Redrope |
Tab Cut | None |
Sheet Capacity | 600 |
Features | Flap, Heavy Duty, Hook & Loop Closure |
Thickness | 12.5 pt. |
Recycled Content | 0.3 |
Sheet Standard | Legal |
Environmental Certification | SFI |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Overall Expansion | 2" |
Closure Type | Hook & Loop |
Description
Expanding File,10x15 In.,2 In. Expansion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Refills for Visor Refillable Multi-Use Marker, White, 4PK (991/52/SB)
- CANON Cartridge 045H High Capacity Cyan Toner 2.2K YLD (1245C001)
- BUSINESS SOURCE 6-Slot Inclined Desk Step Sorter (11875)
- NEVS Multi Tape Dispenser for 500" Labeling Tape (MTD-1S)
- SMEAD Pressboard Folder Straight Cut, Letter, Brown, PK50 (14813)
- SMEAD Index Dividers Blank Tab 8-1/2 x 11", 1/3-Cut, Manila, Pk100 (50134)
- SMEAD SuperTab Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter, 0.75" Expansion, Polypropylene, 12PK (10516)
- SMEAD Pressboard Folder 8-1/2 x 11", 6 Section, Red, Pk10 (14079)
- SMEAD Two-Pocket File Folder, Dark Blue, PK25, Size: Letter (88054)
- SMEAD Smead Manufacturing Company SMD70490 Monthly Expanding File- Jan-Dec- Legal- 15in.x10in.- BN (SMD70490)
- C-LINE PRODUCTS Binder Pocket, Side Loading, Assorted, PK18 (58730)
- Smead File Folders