Shop All File Folders
Smead
Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Yellow
Mfr # 73243
Zoro # G6245849
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-3/4"
- Expanded Width 5-1/4"
- Tab Type Top Tab
- Material Colored Stock
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 73243
- Zoro # G6245849
- UPC # 086486732437
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-3/4" |
Expanded Width | 5-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | Colored File Pockets |
Color | Yellow |
Tab Type | Top Tab |
Material | Colored Stock |
Tab Cut | Straight |
Features | Tear Resistant |
Tab Position | Top |
Recycled Content | 0.1 |
Sheet Standard | Letter |
Tab Location | Top |
Environmental Certification | SFI |
Assembly Required | No |
Number of File Pockets | 1 |
Overall Expansion | 5.25" |
Pocket/Wallet Type | Files/Papers |
Description
File,Pocket,letter,5.25 In.,ExpandableYw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Retractable Ballpoint Pen, 1mm, Asst, PK8 (1945921)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 7", Kraft, 25/Bundle (11K622)
- GOWRITE! Dry Erase Roll, Self-Adhesive, White, 24" x 20ft, 1 Roll (AR2420)
- LATHEM TIME Time Card for Lathem, Model 1600E, PK100 (E16-100)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Blue (73235)
- SMEAD Pocket Folder, Easy Grip, 3.5", Red, PK25 (73210)
- SMEAD Poly Hanging Folders, Letter Size, 1/5-Cut Tabs, Assorted Colors, PK12, 12PK (64026)
- ZORO SELECT File Folder 8-1/2 x 11", 2 Fastener, Manila, PK50 (14537)
- SMEAD Pocket FileToptab, Recycled, Red, PK10 (73206)
- SMEAD Smead® Slash Pocket Jackets, Letter, Poly, Blue/Clear/Green/Red/Yellow, 5/Pack (89505)
- SMEAD Pocket, Ezaccess, Lgl, 5.25""Ex Pk (SMD74810)
- Smead File Folders