Shop All File Folders
Smead
Expandable File A-Z 12 x 10", 21 Pocket, Width: 15"
Mfr # 70430
Zoro # G5106748
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Color Redrope
- Index Tab Type A to Z
- Tab Type Top Tab
- Material Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 70430
- Zoro # G5106748
- UPC # 086486704304
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 15" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 10" |
File Size | Legal |
Details
Item | Expandable Document Pockets & Wallets |
Color | Redrope |
Index Tab Type | A to Z |
Tab Type | Top Tab |
Material | Redrope |
Tab Cut | 1/21-Cut |
Features | Open-Top Stadium-File Design |
Recycled Content | 0.3 |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 21 |
File Tab Position | Assorted |
Expansion Per Pocket | 0.88" |
Description
File,Expandable15 In.x10 In.,A-Z,21Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30" x 30" Open Poly Bags, 2 mil, Clear (5DHC7)
- SAFCO Marker Organizer Basket, Mesh (3612BL)
- VESTIL Steel-Pipe And Downspout Protector (DSG-48)
- SMEAD File Folders, 1 Fastener, 1/3-cut Tab, Legal, 50/BX, Kraft PK (SMD19834)
- SMEAD Smead® Hanging Folders, 1/3 Tab, 11 Point Stock, Letter, Green, 25/Box (64035)
- SMEAD Hanging Pocket Folder, Fastab, Green, PK9 (64224)
- SMEAD Folder, Vertical, W/Case, 6Pk (SMD75406)
- SMEAD Folder, File, Ltr, 1/3 Ast, Mla Pk (SMD10347)
- SMEAD Recycled Pressboard Fastener Folders, Letter Size, Gray-Green, PK25 (15005)
- SMEAD Pressboard Folder, Gray/Green, PK25, Expanded Width: 1" (26200)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red, Expanded Width: 2" (A7017928)
- Smead File Folders