Shop All File Folders
Smead
Expandable File A-Z 12 x 10", 21 Pocket
Mfr # 70318
Zoro # G5106775
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color Brown
- Index Tab Type A to Z
- Tab Type Top Tab
- Material Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 70318
- Zoro # G5106775
- UPC # 086486703185
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 10" |
File Size | Letter |
Details
Item | Tuff Expanding Files |
Color | Brown |
Index Tab Type | A to Z |
Tab Type | Top Tab |
Material | Redrope |
Tab Cut | 1/21-Cut |
Features | Reinforced Gusset, Elastic Closure |
Recycled Content | 0.3 |
Total Number of Pockets | 21 |
Closure Type | Elastic Cord |
Expansion Per Pocket | 0.88" |
File Tab Position | Assorted |
Number of File Pockets | 21 |
Pocket/Wallet Type | Files/Papers |
Description
File,Expandable12 In.x10 In.,A-Z,21Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER PACKAGES Pull/Tear Gummed Tape Dispenser, 2"/48mm (P3S)
- MAX ReplacementInkRoller, (R-50)
- WRIGLEYS LifeSavers, Pepomint, 6.25 oz (08503)
- UNIVERSAL ONE 2" D-Ring Binder, White (UNVWUNV20746PK)
- SMEAD Vert File Folders, 1/2-Cut Tab, Ltr, Assrtd: Fuchsia/Orange/Green, PK6 (75406)
- SMEAD File, Expand, No Flap, Lgl, A-Z (SMD70430)
- SMEAD Hanging File Folder, FasTab, Green, PK20 (64098)
- SMEAD Hanging Folder 1/5 Cut (64059)
- SMEAD Pocket, Vinylw/Flap, Slfadh Pk (SMD68144)
- SMEAD Folder, Vertical, W/Case, 6Pk (SMD75406)
- SMEAD Pocket, File, 3-1/2" Expansion, Green (74226)
- Smead File Folders