Shop All File Folders
This Product is Discontinued
Smead
Erasable Tab Folder, Manila, Pk24 (Discontinued)
Mfr # 10380
Zoro # G5387938
This Product is Discontinued
Key Features
- Width 11-5/8"
- Color Manila
- Material Manila
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 10380
- Zoro # G5387938
- UPC # 086486103800
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9 1/2" |
File Size | Letter |
File Folder Width | 11.63" |
File Folder Height | 9.5" |
File Folder Size Type | Letter |
Details
Item | File Folders |
Color | Manila |
Material | Manila |
Tab Cut | 1/3 |
Tab Position | Assorted |
Thickness | 11 pt. |
Features | Durable |
Recycled Content | 10% Paper |
File Tab Position | Assorted |
File Folder Expansion | 0.75" |
File Folder Material | 11-pt Manila |
File Tab Cut | 1/3-Cut |
File Tab Material | 11-pt Manila |
File Tab Color | Manila |
File Folder Color | Manila |
File Tab Style | Top Tab |
Description
Folders,Erasable Tab Manila,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.