Shop All Business Envelopes
Smead
Envelopes, Side Load, Assorted, PK6
Mfr # 89669
Zoro # G5416008
product price: $10.29
/pk 6, $1.71/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Opening Open Side
- Envelope Closure Fold-Over
- Color Assorted
- Closure Fold Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 89669
- Zoro # G5416008
- UPC # 086486896696
- Country of Origin China
- Category Business Envelopes
Dimensions
Exterior Dimensions | 9.75 x 11.63 |
Details
Item | Envelopes,Side Load,Assorted,PK6 |
Material | Polypropylene |
Opening | Open Side |
Envelope Closure | Fold-Over |
Color | Assorted |
Closure | Fold Flap |
Exterior Material(s) | Polypropylene |
Weight | 0.45 lbs |
Flap Type | Cheese Blade |
Color Assortment | Blue; Green; Purple; Red; Smoke; Yellow |
Seam Type | Weld |
Expansion | 1.25" |
Description
Envelopes,Side Load,Assorted,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 10" x 30" Flat Poly Bags, 1.5 mil, Clear, PK 1000 (PB188)
- MARKAL Paintstik Solid Paint Crayon, Blue Box of 12 (MKL080225)
- CREATIVE TEACHING PRESS Woodland Friends Calendar Bulletin Board Set (8006)
- BROTHER High Yield Yellow Toner Cartridge 4K YLD (TN433Y)
- SMEAD Envelope, Side Load, Hook-and-Loop, PK5 (89661)
- SMEAD Envelope, Top Load, Letter, Cr, PK5 (89540)
- SMEAD Envelope, Side Load, Red, PK5 (89527)
- SMEAD Envelope, Top Load, Letter, Gn, PK5 (89543)
- SMEAD Poly Project Envelopes, PK10 (89519)
- SMEAD Envelope, Side Load, Letter, Blue, PK5 (89522)
- UNIVERSAL ONE Catalog Envelope, 12in.H, Kraft, PK100 (UNV40102)
- Smead Mail Supplies