Shop All Business Envelopes
Smead
Envelope, Side Load, Letter, Blue, PK5
Mfr # 89522
Zoro # G7486766
product price: $6.69
/pk 5, $1.34/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Opening Open Side
- Envelope Closure String & Button
- Closure String & Button
- Weight 0.396 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 89522
- Zoro # G7486766
- UPC # 086486895224
- Country of Origin China
- Category Business Envelopes
Dimensions
Exterior Dimensions | 9.75 x 11.63 |
Details
Item | Envelopes/Mailers |
Material | Polypropylene |
Opening | Open Side |
Envelope Closure | String & Button |
Color | Transparent Blue |
Closure | String & Button |
Weight | 0.396 lbs |
Flap Type | Cheese Blade |
Exterior Material(s) | Polypropylene |
Seam Type | Weld |
Expansion | 1.25" |
Description
Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Marker, Chisel Tip, Black PK12 Low Odor (80001)
- KLEIN TOOLS Embroidery Scissor, Fine Point. Curved Blade (G103C)
- VESTIL Poly Strapping Tensioner, 3/4" (PKG-PTC-D)
- GHENT 36-5/8"x60-5/8" Plastic Whiteboard, Gloss (M2-35-4)
- SMEAD Envelope, Side Load, Red, PK5 (89527)
- SMEAD Poly String/Button Envelope, Letter, Clear, PK5 (89521)
- SMEAD Envelope, Side Load, Hook-and-Loop, PK5 (89661)
- SMEAD Envelope, Top Load, Letter, Cr, PK5 (89540)
- SMEAD Envelope, Top Load, Letter, Gn, PK5 (89543)
- SMEAD Envelope, Top Load, Red, PK5 (89547)
- QUALITY PARK Envelope, Clsp, Hvydty, 10X13 Pk (QUA38497)
- Smead Mail Supplies