Shop All Business Envelopes
Smead
Envelope, Side Load, Hook-and-Loop, PK5
Mfr # 89661
Zoro # G7492278
product price: $6.25
/pk 5, $1.25/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Opening Open Side
- Envelope Closure Fold-Over
- Color Clear
- Closure Fold Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 89661
- Zoro # G7492278
- UPC # 086486896610
- Country of Origin China
- Category Business Envelopes
Dimensions
Exterior Dimensions | 9.75 x 11.63 |
Details
Item | Envelopes/Mailers |
Material | Polypropylene |
Opening | Open Side |
Envelope Closure | Fold-Over |
Color | Clear |
Closure | Fold Flap |
Weight | 0.403 lbs |
Flap Type | Cheese Blade |
Expansion | 1.25" |
Seam Type | Weld |
Exterior Material(s) | Polypropylene |
Description
Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP Mailbox Poly Blk #1Size (PL10B0201)
- LEARNING RESOURCES Pretend + Play® Camp Set (2653)
- MAGNA VISUAL Magnetic Picture Hanger, 2 in. x 6 in. (PH-5)
- BUSINESS SOURCE Shatterproof Clipboard, Plastic, Black (49269)
- SMEAD Envelope, Side Load, Letter, Blue, PK5 (89522)
- SMEAD Envelope, Top Load, Red, PK5 (89547)
- SMEAD Envelope, Top Load, Letter, Cr, PK5 (89540)
- SMEAD Poly String/Button Envelope, Letter, Clear, PK5 (89521)
- SMEAD Envelope, Side Load, Red, PK5 (89527)
- SMEAD Envelopes, Side Load, Assorted, PK6 (89669)
- GLOBE-WEIS Envelope, Poly Zip Env, Assorted, PK5 (85292)
- Smead Business Envelopes