Shop All File Folders
Smead
End Tab Tuff File Pocket, 5.25" Expansion, Pk10
Mfr # 73790
Zoro # G5382697
product price: $72.75
/pk 10, $7.28/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-3/4"
- Expanded Width 5-1/4"
- Color Redrope
- Tab Type End Tab
- Material Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 73790
- Zoro # G5382697
- UPC # 086486737906
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 12-3/4" |
Expanded Width | 5-1/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 9.5" |
File Size | Letter |
Details
Item | TUFF End Tab File Pockets with Reinforced Tab |
Color | Redrope |
Tab Type | End Tab |
Material | Redrope |
Tab Cut | Straight |
Thickness | 16.5 pt. |
Features | Reinforced Tab, Heavyweight Cover, Rip Resistant, Tear Resistant |
Recycled Content | 0.3 |
Assembly Required | No |
Number of Plys | 2 |
Sheet Standard | Letter |
Accessibility | Top Load |
Environmental Certification | SFI |
Pocket/Wallet Type | Files/Papers |
Number of File Pockets | 1 |
Overall Expansion | 5.25" |
Description
Pocket Folder,Tuff,5.25 In.,Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPERPRO ProPunch Two-Hole Punch, Non-Slip Base (2340)
- 3M Scotch Magic Tape, Clear (810K20)
- BROTHER High Yield Black Toner Cartridge 8K YLD (TN850)
- EXPO Dry Erase Marker/Eraser/Cleaner Kit, Medium Assorted Tips/Colors, PK12 (80054)
- SMEAD Smead® Jan-Dec Open Accordion Expanding File, 12 Pocket, Letter, Leather-Like Redrope (70488)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Dark Blue, Width: 9" (81352)
- SMEAD End Tab Classification Folder 8-1/2 x 11", Blue, PK10, Expanded Width: 2" (26784)
- SMEAD Expanding File 10x15", 2" Expansion (77145)
- SMEAD Pressboard Folder, Letter, 6 Section, Green, PK10 (14083)
- SMEAD Smead, REDROPE DROP-FRONT END TAB FILE POCKETS, 3.5in EXPANSION, LEGAL SIZE, REDROPE, 10PK (74624)
- ACCO Classification Folder 8-1/2 x 11", 8 Section, Red, Pk10 (A7015038)
- Smead File Folders