Shop All File Folders
Smead
End Tab Tuff File Pocket, 3-1/2" Expansion, Pk10, Size: Legal
Mfr # 74780
Zoro # G5382478
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15-3/4"
- Expanded Width 3-1/2"
- Color Redrope
- Tab Type End Tab
- Material Redrope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 74780
- Zoro # G5382478
- UPC # 086486747806
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 15-3/4" |
Expanded Width | 3-1/2" |
Size | Legal |
Sheet Size | 8 1/2" Width x 14" Length |
Height | 9.5" |
File Size | Legal |
Details
Item | End Tab File Pockets with Reinforced Tab |
Color | Redrope |
Tab Type | End Tab |
Material | Redrope |
Tab Cut | Straight |
Features | Heavyweight Cover, Rip Resistant, Tear Resistant, Reinforced Tab |
Thickness | 16.5 pt. |
Recycled Content | 0.3 |
Sheet Standard | Legal |
Number of Plys | 2 |
Environmental Certification | SFI |
Assembly Required | No |
Pocket/Wallet Type | Files/Papers |
Overall Expansion | 3.5" |
Number of File Pockets | 1 |
Description
Pocket Folder,Tuff,3.5 In.,Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stapler, 20 Sheet, Black/Gray (2WFT3)
- MKF COLLECTION BY MIA K. MKF Collection by Mia K. MKF-BM3384BG Fula Signature Satchel Bag; Beige (MKF-BM3384BG)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 24" W (56KZ08)
- EPSON Matte Presentation Paper, 27 lb.s., PK100 (S041171)
- SMEAD Pressboard Folder, Gray/Green, PK25, Tab Cut: 1/3 (18430)
- SMEAD Folder, Clssfc, Lgl, 1Div, Gygn Pk (SMD29800)
- SMEAD Pocket Folder, 7", Tuff, Manila, PK5 (74395)
- SMEAD Folder 8-1/2 x 11", 1/3-Cut Tab, Assorted Colors, Pk12 (11641)
- SMEAD File Fastener Folder 8-1/2 x 11", Manila, PK50 (34115)
- SMEAD Pocket, Ezaccess, Ltr, 1.75""Ex Pk (SMD73085)
- SMEAD File Folder End Tab, Lavender, PK100 (25410)
- Smead File Folders