Shop All File Folders
Smead
End Tab File Folders, 1/3-Cut Tabs, Letter Size, Manila, PK100
Mfr # 24130
Zoro # G7892360
product price: $45.99
/pk 100, $0.46/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12"
- Color Manila
- Material 11-pt Manila
- Size Letter
- Tab Cut 1/3-Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 24130
- Zoro # G7892360
- UPC # 86486241304
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12" |
Size | Letter |
Height | 9.5" |
File Folder Width | 12" |
File Folder Size Type | Letter |
File Folder Height | 9.5" |
Details
Item | File Folders |
Color | Manila |
Material | 11-pt Manila |
Tab Cut | 1/3-Cut |
Tab Position | Assorted |
Weight | 7.8 lbs |
File Folder Expansion | 0.75" |
File Tab Position | Assorted |
File Tab Style | End Tab |
File Folder Material | 11-pt Manila |
File Tab Cut | 1/3-Cut |
File Tab Material | 11-pt Manila |
File Tab Color | Manila |
File Folder Color | Manila |
Description
Smead® End Tab File Folders, 1/3-Cut Tabs, Letter Size, Manila, 100/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Flag, Desk Grip Dispenser, Yellow, PK200 (680HVYW)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 18 In. W (5PGR9)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (247C)
- PARTNERS BRAND 5" x 12" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB425)
- SMEAD Pressboard Folder, 2 Fastener, Yellow, PK50 (12940)
- SMEAD File Pocket Straight-Cut 8-1/2 x 11", 3.5" Expansion, Pk10 (73264)
- SMEAD Expanding File Jan-Dec, 12 Pockets, Letter, Kraft (70186)
- SMEAD Color Fastener Folder, 3/4" Exp, Letter, 50/BX, Red PK (SMD25740)
- SMEAD Smead, TOP OPENING PRESS GUARD REPORT COVER, PRONG FASTENER, LETTER, BLACK (81124)
- SMEAD Pressboard Folder, Gray/Green, PK25, Expanded Width: 2" (26210)
- ACCO Acco® Premium Self-Adhesive Fasteners, 2" Sheet Capacity, 2-3/4"L Base, 100/Box (70021)
- Smead File Folders