Shop All File Folders
Smead
End Tab Classification Folder 8-1/2 x 11", Red, PK10, Expanded Width: 3"
Mfr # 26865
Zoro # G5385138
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Expanded Width 3"
- Material Pressboard
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 26865
- Zoro # G5385138
- UPC # 386486268654
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Expanded Width | 3" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Classification Folder,End Tab,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1" Hanging Storage Round Binder, Green (AVE14802)
- CHENILLE KRAFT Craft Sticks, Natural Wood, PK1000 (3774-01)
- SWINGLINE Staple Remover, Black (S7038101P)
- IDL PACKAGING Steel Strapping Seals, 3/4", Closed, Push, PK1000 (ST-C-34)
- SMEAD Folder, File, Ltr, 1/3, Teal Pk (SMD13143)
- SMEAD Folder, File, Ltr, 1/3, Maroon Pk (SMD13093)
- SMEAD Fastener File Folder, 2 Fast, Straight Cut, 50/BX, Kraft PK (SMD14813)
- SMEAD Folder, Classf, Div/Fstnr, Ltr Pk (SMD14079)
- SMEAD Smead, TOP OPENING PRESS GUARD REPORT COVER, PRONG FASTENER, LETTER, BLACK (81124)
- SMEAD Hanging File Folder, Maroon, PK25 (64073)
- PENDAFLEX Pendaflex 81616 Hanging File Folders- 1/5 Tab- Letter- Aqua- 25/Box (81616)
- Smead File Folders