Shop All File Folders
Smead
End Tab Classification Folder 8-1/2 x 11", Red, PK10, Expanded Width: 2"
Mfr # 26783
Zoro # G5385269
product price: $70.49
/pk 10, $7.05/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Expanded Width 2"
- Material Pressboard
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 26783
- Zoro # G5385269
- UPC # 086486267830
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Classification Folder,End Tab,Red,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Cards, Post, Inkjet, 4X6, We, 50 100PK (AVE8386)
- ENCORE PACKAGING Economy Magnetic Stretch Film Dispenser 15 (EP-838-15)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D719)
- ZORO SELECT Strapping Buckle, 3/4 In., PK1000 (2CXR1)
- SMEAD End Tab Classification Folder 8-1/2 x 11", Blue, PK10, Expanded Width: 2" (26784)
- SMEAD End Tab Classification Folder 8-1/2 x 11", Blue, PK10, Width: 12-1/4" (26781)
- SMEAD Pocket Folder 9.5 x 14.75", 5.25" Expansion, Pk10 (74390)
- SMEAD Pressboard Folders, w/Fasteners, 2"Exp, Lgl, 25/BX, Gray Green PK (SMD19982)
- SMEAD Folder, File, Ltr, 1/3, Orange Pk (SMD12543)
- SMEAD Heavy-Duty Adj. Frame, Hanging Folder (64850)
- SMEAD Hanging File Folder, Box Bottom, Green, PK25 (65095)
- Smead File Folders