Shop All File Folders
Smead
End Tab Classification Folder 8-1/2 x 11", Blue, PK10, Width: 12-1/4"
Mfr # 26781
Zoro # G5385278
product price: $70.49
/pk 10, $7.05/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Expanded Width 2"
- Material Pressboard
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 26781
- Zoro # G5385278
- UPC # 086486267816
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Classification Folder,End Tab,Blue,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 36"L Display Rail (H36-SS)
- SANFORD Sanford Ink 35549 Paint Sharpie Oil Base; Medium Point; Black (YYSP-SAN35549)
- CLI Dry-Erase Markers, Pocket Style, 4/PK, AST PK (LEO47804)
- LEXMARK Government Lexmark Black Toner Cartridge, Yield 6,000 (56F000G)
- SMEAD End Tab Classification Folder 8-1/2 x 11", Red, PK10, Expanded Width: 2" (26783)
- SMEAD End Tab Classification Folder 8-1/2 x 11", Blue, PK10, Expanded Width: 2" (26784)
- SMEAD Pressboard Classification Folder, Blue, PK10 (19030)
- SMEAD Smead, CLASSIC EXPANDING PARTITION WALLETS, 5.25in EXPANSION, 6 SECTIONS, LEGAL SIZE, REDROPE (72375)
- SMEAD Smead® Erasable FasTab Hanging Folders, 1/3-Cut, Letter, 11 Point St, Assorted, 18/Box (64031)
- SMEAD Folder, Interior, Ltr, 1/3, Blk Pk (SMD10243)
- SMEAD File Folder End Tab, Manila, PK250 (34125)
- Smead File Folders