Shop All File Folders
Smead
End Tab Classification Folder 8-1/2 x 11", Blue, PK10, Size: Letter
Mfr # 26836
Zoro # G5385171
product price: $70.99
/pk 10, $7.10/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Expanded Width 2"
- Material Pressboard
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 26836
- Zoro # G5385171
- UPC # 086486268363
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Classification Folder,End Tab,Blue,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", Clear With Hang Hole (R35-HH)
- ADVANTUS TRAY, LTR, FUSION (AVT37678)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Orange, PK12 (08883)
- SCOTCH Pouch, Laminate, Letter, PK25 (LS85425G)
- SMEAD U-Clip Bonded File Fastener, 2", Orange/White, PK100 (68260)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, PINK, 100PK (17634)
- SMEAD Smead® Slash Pocket Jackets, Letter, Poly, Blue/Clear/Green/Red/Yellow, 5/Pack (89505)
- SMEAD Smead, COLORED HANGING FILE FOLDERS, LETTER SIZE, 1/5-CUT TAB, BLACK, 25PK (64062)
- SMEAD Smead, TOP TAB COLORED 2-FASTENER FOLDERS, 1/3-CUT TABS, LETTER SIZE, GREEN, 50PK (12140)
- SMEAD Wallet End Tab, Brown, PK10, Size: Legal (71148)
- SMEAD Folder, Classf, Lt, 2Pktdiv, Gn Pk (SMD14083)
- Smead File Folders