Shop All File Folders
Smead
End Tab Classification Folder 8-1/2 x 11", Blue, PK10, Expanded Width: 2"
Mfr # 26784
Zoro # G5385250
product price: $70.49
/pk 10, $7.05/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12-1/4"
- Expanded Width 2"
- Material Pressboard
- Size Letter
- Tab Cut Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 26784
- Zoro # G5385250
- UPC # 086486267847
- Country of Origin United States
- Category File Folders
Dimensions
Width | 12-1/4" |
Expanded Width | 2" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Folder Size | Letter |
Description
Classification Folder,End Tab,Blue,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARVEY Pricing Label Kit, 1-Line, Red, PK3 (90945)
- ZORO SELECT Triple Wall Gaylord Bottoms, 40" x 30" x 30", Kraft, 5/Bundle (55VJ64)
- SCOTCH Scotch 3350-6 Lightweight Shipping Packaging Tape- 1.88" x 54.6 yds- Clear- 6/Pack (3350-6)
- CIG Clover Imaging Remanufactured Drum Unit for Samsung MLT-R116 (201483P)
- SMEAD End Tab Classification Folder 8-1/2 x 11", Red, PK10, Expanded Width: 2" (26783)
- SMEAD End Tab Classification Folder 8-1/2 x 11", Blue, PK10, Width: 12-1/4" (26781)
- SMEAD Classification Folder, Letter, 6 Section, Yellow, PK10 (26789)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Teal, PK100 (13143)
- SMEAD Pocket Folder End Tab, 3.5" Expansion, Red, PK10, Size: Letter (73686)
- SMEAD Top-Tab Folder, 2 Fasteners/Pos 1 and 3, Legal, 50/BX, MA PK (SMD19513)
- BETTER OFFICE PRODUCTS Decorative File Folders, 6 Designs, 9.5in. x 11.5in. with 1/3 Cut Tab, Floral Designs, 12PK (80010)
- Smead File Folders