Shop All Document Holders
Smead
Drop-Front End Tab File Pockets, 6.5in High Gussets, 3.5in Expansion, Legal Size, Redrope/Blue, 10PK
Mfr # 74679
Zoro # G608999390
product price: $76.99
/pk 10, $7.70/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Redrope
- Color Redrope/Blue
- Width 15.75"
- Height 9.5"
- Features 6.5" High Gussets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 74679
- Zoro # G608999390
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 15.75" |
Height | 9.5" |
Sheet Size | Legal |
Details
Item | Expandable Document Pockets & Wallets |
Material | Redrope |
Color | Redrope/Blue |
Features | 6.5" High Gussets |
Number of Pockets | 1 |
Tab Type | End Tab |
Tab Cut | Straight |
Overall Expansion | 3.5" |
Number of Accessory Pockets | 0 |
Pocket/Wallet Type | Files/Papers |
Description
Favored by law firms, these pockets hold standard top tab folders without bulging thanks to strong gussets fully lined and reinforced with tear resistant material. Organize depositions, discovery and correspondence for a single client or subject matter in one pocket, or use extra wide pockets for transferring desk drawer folders to central shelf file archives. Gusset colors distinguish files by case or subject matter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HME Face Paint Kit, w/Mirror, 5 Color Camo (HME-CMOFP5)
- MAGNA VISUAL Magnetic Picture Hanger, 2 in. x 6 in. (PH-5)
- THE PACKAGING WHOLESALERS 6 x 6 x 6 Cube Cardboard Corrugated Boxes (BS060606)
- TAPECASE Circle Inventory Control Label, Inspected, Red, Pk1000 (16U933)
- SMEAD Pocket, Poly, Slfadhsv, 4X3 Pk (SMD68123)
- SMEAD Smead End Opening PressGuard Report Cover, Prong Fastener, Legal, Black (81132)
- SMEAD Smead Ultracolor Expandable Poly String Tie Envelopes, Side Load, 8-1/2"W x 11"H, Red, 5/Pack (89527)
- SMEAD Smead Top Opening Pressboard Report Cover, Prong Fastener, 11 x 17, Red (81777)
- SMEAD Redrope Drop Front File Pockets, 3.5in Exp, Legal Size, Redrope, PK25 (74088)
- SMEAD Cascading Wall Organizer, 6 Section, Letter, 14.25"x24.25", Blue/Clear/Gray/Green/Orange/Pink/Purple (92064)
- C-LINE PRODUCTS C-Line Products Self-Adhesive Shop Ticket Holder, 9 x 12, 50/BX (70912)
- Smead Document Holders