Shop All File Folders
Smead
Dividers for Mortgage Folder, PK12
Mfr # 78278
Zoro # G5382189
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14-3/8"
- Color Manila
- Material Manila
- Size 14-3/8" W x 9" H Overall, 8-1/2" H Body
- Sheet Size 14 3/8" Width x 9" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Smead
- MFR # 78278
- Zoro # G5382189
- UPC # 086486782784
- Country of Origin United States
- Category File Folders
Dimensions
Width | 14-3/8" |
Size | 14-3/8" W x 9" H Overall, 8-1/2" H Body |
Sheet Size | 14 3/8" Width x 9" Length |
Height | 9" |
Folder Size | Legal |
Details
Item | Mortgage Folders and Mortgage Index Divider Set |
Color | Manila |
Material | Manila |
Includes | Insurance, Tax and Assessment Receipts, Mortgage, Title Papers, Attorneys Opinion, Appraisal, Credit Reports, Application |
Features | Printed Replacement Divider Sets |
Divider Color | Manila |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Divider Material | Kraft |
Environmental Certification | SFI |
Assembly Required | No |
Divider Tab Style | End Tab |
Divider Tab Cut | 1/8-Cut |
Total Number of Dividers | 7 |
Folder Interpack Quantity | 8/Set, 12 Sets/Box |
Total Number of Fasteners | 1 |
Cover Material | 25-pt Pressboard |
Cover Fasteners | 1 |
Description
Dividers for Mortgage Folder,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL VisitorRegisterBook, 128Pages, 8.5x9-7/8 (57-803)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 5"x 8", With White Block (4WR58)
- MARSH Marsh® K-1 Replacement Roller, Black, 1/Each (STMA42)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Pink, Pk1000 (5CXN1)
- SMEAD Report Cover, Pressboard, Twin-Prong, 3" Cap, 9"x11-1/2", DBE (SMD81352)
- SMEAD Guide, Out, Endtab, Poly, Be Pk (SMD61951)
- SMEAD End Tab Tuff File Pocket, 5.25" Expansion, Pk10 (73790)
- SMEAD Smead, MANILA FILE POCKETS, 1in EXPANSION, LETTER SIZE, MANILA (75487)
- ZORO SELECT Interior File Folder, Yellow, PK100 (10271)
- SMEAD Smead Manufacturing Company SMD70490 Monthly Expanding File- Jan-Dec- Legal- 15in.x10in.- BN (SMD70490)
- SMEAD End Tab Tuff File Pocket, 3-1/2" Expansion, Pk10 (73780)
- Smead File Folders