Shop All Binders
Smead
Cover Binder, Green
Mfr # 81451
Zoro # G7492740
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material 20-pt. Premium Pressboard
- Binder Features Side Opening—Holes 8.5" center to center.
- Size 8.5 x 11
- Sheet Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 8.5 x 11 |
Sheet Size | 8.5 x 11 |
Details
Color | Green |
Material | 20-pt. Premium Pressboard |
Binder Features | Side Opening—Holes 8.5" center to center. |
Item | Cover,Binder,Green |
Sheet Capacity | 750 |
Weight | 0.288 lbs |
Fastener Material | Metal |
Capacity Range [Max] | 3" |
Back Cover Color(s) | Green |
Center To Center | 8.5" |
Number of Fasteners | 1 |
Report Cover Quantity | 1 |
Cover Material(s) | 25-pt. Premium Pressboard |
Front Cover Color(s) | Green |
Sheet Type | Punched |
Spine Color(s) | Green |
Fastener Type | Two-Piece Prong Fastener |
Description
Cover,Binder,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Stencil Ink, White (30400)
- SHARPIE Black, Blue, Red, Green Permanent Marker Set, Bullet Tip, 4 PK (22474)
- NATICO ORIGINALS Natico Originals 60-2700 Fortune Cookie Silver (60-2700)
- PAPER MATE InkJoy Gel Retractable Pen, Black, PK12 (1951719)
- SMEAD Binder Cover 11 x 17", Red (81777)
- SMEAD Cover Binder, Blue (81050)
- SMEAD Binder Cover, Black (81125)
- SMEAD Cover Binder, Dark Blue (81351)
- SMEAD Binder Cover, Black (81179)
- SMEAD Binder Cover, Black (81151)
- AVERY DENNISON 1-1/2" Poly Binder (79773)
- Smead Binders