Shop All Binders
Smead
Cover Binder, Blue
Mfr # 81050
Zoro # G7491989
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material 20-pt. Premium Pressboard
- Binder Features Side Opening—Holes 8.5" center to center.
- Size 8.5 x 11
- Sheet Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 8.5 x 11 |
Sheet Size | 8.5 x 11 |
Details
Color | Blue |
Material | 20-pt. Premium Pressboard |
Binder Features | Side Opening—Holes 8.5" center to center. |
Item | Cover,Binder,Blue |
Sheet Capacity | 750 |
Back Cover Color(s) | Blue |
Report Cover Quantity | 1 |
Center To Center | 8.5" |
Cover Material(s) | 25-pt. Premium Pressboard |
Front Cover Color(s) | Blue |
Capacity Range [Max] | 3" |
Spine Color(s) | Blue |
Sheet Type | Punched |
Number of Fasteners | 1 |
Weight | 0.288 lbs |
Fastener Material | Metal |
Fastener Type | Two-Piece Prong Fastener |
Description
Cover,Binder,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Digital Force Gauge, 4 Digit LCD, 10N (FG-3003)
- SAX True Flow Crystal Magic Glaze, Peacock Eye, 1 Pint (S2671X)
- DEFLECTO Literature Rack, Leaflet Size, 4-3/8"x3-1/4"x7-3/4", CL (DEF77501)
- POST-IT Pads in Miami Colors, 3 x 3, 70/Pad, PK24 (654-24SSMIA-CP)
- SMEAD Pocket, Lbl, Pulls, Mla, PK45 (68001)
- SMEAD Smead® Three-Ring Binder Index Dividers, 8.5"W x 11"L, 5 Tabs, 4 Sets, White (89415)
- SMEAD Binder Cover, Black (81179)
- SMEAD Cover Binder, Green (81451)
- SMEAD Binder Cover, Black (81125)
- SMEAD Cover Binder, Dark Blue (81351)
- BETTER OFFICE PRODUCTS 3 Ring Poly Binder with Pocket, 1 Inch, Letter Size, Black, Blue, Teal, Yellow (11199)
- Smead Binders