Shop All File Folders
Smead
Colored Slash Jackets, Blue, PK25
Mfr # 75431
Zoro # G6180717
product price: $18.39
/pk 25, $0.74/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9-3/4"
- Color Blue
- Material 11 Point Colored
- Size Letter
- Sheet Size 8 1/2" Width x 11" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Smead
- MFR # 75431
- Zoro # G6180717
- UPC # 086486754316
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9-3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 11 1/2" |
File Size | Letter |
Details
Item | Slash-Style File Jackets |
Color | Blue |
Material | 11 Point Colored |
Thickness | 11 pt. |
Recycled Content | 0.1 |
Sheet Standard | Letter |
Assembly Required | No |
Environmental Certification | SFI |
Description
Colored Slash Jackets,Blue,Package Quantity 25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cartridges, Ink, C, M, YPK2 (PGI250XL2PK)
- GHENT Vinyl Bulletin Board 36"x46-1/2", Caramel (1634-181)
- SANFORD Sharpie, CHISEL TIP PERMANENT MARKER, MEDIUM, BLACK, 4PK (38264PP)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2.5"x 3", Clear (4R2.5-3)
- SMEAD Pocket, Hvywght, Lgl, 5.25""Exp Pk (SMD74390)
- SMEAD Top Tab Colored 2-Fastener Folders, 1/3-Cut Tabs, Letter, Purple, PK50 (13040)
- SMEAD Smead, FILE BACKS W/ 2in CAPACITY PRONG FASTENERS, LEGAL SIZE, MANILA, 100PK (35521)
- SMEAD Folder, Clssfc, Lgl, 2Div, Be Pk (SMD29781)
- SMEAD Pressboard Folder, 6 Section, Letter, Red, PK10 (14075)
- SMEAD File Folder End Tab, Expander, Manila, PK50, Expanded Width: 1-1/2" (24275)
- C-LINE PRODUCTS 3-Pocket Poly Portfolio, Yellow, PK24 (33946)
- Smead File Folders